LM26359
Lincoln Electric Motors, Inverter Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM26359

Lincoln Electric Motors, Inverter Duty Series

LM26359

Lincoln Electric Motors, Inverter Duty Series
Motor
MFG Item Number
LM26359
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 52

Description

Motors, Inverter Duty Series
Item #
LM26359
Motor

Inverter Duty Series Information

  • Ideally Suited for IGBT Power
  • Inverter Duty Insulation System
  • Provisions for Encoder Mounting

Specifications

Specifications
Manufacturer Part Number LM26359
Manufacturer Lincoln Electric
Product Series Inverter Duty
Family Series Lincoln Electric Motors, Inverter Duty Series
Description Motor Inverter Duty
Type Inverter Rated
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 145TC
AC Voltage 230-460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Blower Cooled
Mounting Foot Mount, Rigid
Current Rating 4 A
Service Factor 1
Composition Steel
Length 15.39 "
Approvals CSA, UL
Net Weight 62 lbs
Gross Weight 62 lbs

*Galco is not an authorized distributor for this brand Click here for details.