Series Information
| Manufacturer Part Number | LM30102 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 40, 3600, DP, 286T, 3/60/230/460 |
| Type | General Purpose |
| Horsepower | 40 hp |
| Speed | 3,525 RPM |
| RPM | 3,525 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 286T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 118 A, 47 A, 94 A, 59 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |