LM30273
Lincoln Electric Motors, Three Phase ODP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM30273

Lincoln Electric Motors, Three Phase ODP Series

LM30273

Lincoln Electric Motors, Three Phase ODP Series
Motor
MFG Item Number
LM30273
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Three Phase ODP Series
Item #
LM30273
Motor

Three Phase ODP Series Information

  • Standard, EPAct and Premium Efficient Ratings
  • Nameplated for 50 Hz Operation
  • Shielded Ball Bearings for Direct Coupled Applications

Specifications

Specifications
Manufacturer Part Number LM30273
Manufacturer Lincoln Electric
Product Series Three Phase ODP
Family Series Lincoln Electric Motors, Three Phase ODP Series
Description Motor
Type General Purpose
Horsepower 20 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
NEMA Frame 286T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 52 A
Service Factor 1.25
Composition Cast Iron
Bearing Type Ball
Length 26.8 "
Approvals CSA, UL
Net Weight 462 lbs
Gross Weight 462 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
170000.60
170000.60
Leeson Motors, Three Phase ODP Series