LM31463

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM31463

Leeson Motors, NH-H-H1 Series

LM31463

Leeson Motors, NH-H-H1 Series
7 1/2,1800,TENV,215TC,3/60/230/460
MFG Item Number
LM31463
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, NH-H-H1 Series
Item #
LM31463
7 1/2,1800,TENV,215TC,3/60/230/460

NH-H-H1 Series Information

  • Class H inverter rated insulation system
  • Constant torque operation from 0 to base RPM rating with vector drives
  • C Face with rigid base through 100 HP on LEESON models, Lincoln models through 10 HP
  • TEBC designs utilize 3‑phase blower motors
  • Normally enclosed thermostats
  • Cast iron, Steel and Aluminum frame construction ‑ see Notes
  • Provisions for Encoder feedback devices
  • Precision balanced rotors
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number LM31463
Manufacturer Leeson
Product Series NH-H-H1
Family Series Leeson Motors, NH-H-H1 Series
Description 7 1/2,1800,TENV,215TC,3/60/230/460
Type Inverter Rated
Horsepower 7-1/2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 215TC
AC Voltage 230-460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Blower Cooled
Mounting Foot Mount, Rigid
Current Rating 21 A
Service Factor 1
Composition Aluminum
Length 23.48 "
Approvals CSA, UL
Net Weight 231 lbs
Gross Weight 231 lbs