Series Information
| Manufacturer Part Number | LM32665 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..60HP..1800RPM.364TSC.TEFC.230/460V.3PH.60HZ.CONT.40C..RIGID-C.............. |
| Type | General Purpose |
| Horsepower | 60 hp |
| Speed | 1,780 RPM |
| RPM | 1,780 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 364TSC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 145 A, 72.5 A |
| Service Factor | 1.25 |
| Composition | Steel |
| Net Weight | 804 lbs |
| Gross Weight | 804 lbs |