Series Information
| Manufacturer Part Number | LM32671 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 40, 3600, TEFC, 324T, 3/60/230/460 |
| Type | General Purpose |
| Horsepower | 40 hp |
| Speed | 3,555 RPM |
| RPM | 3,555 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 324T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 44 A, 82 A, 41 A, 88 A |
| Service Factor | 1.25 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |