Series Information
| Manufacturer Part Number | LM32748 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..25HP..1800RPM.284TS.ODP.230/460V.3PH.60HZ.CONT.40C..RIGID.............. |
| Type | General Purpose |
| Horsepower | 25 hp |
| Speed | 1,775 RPM |
| RPM | 1,775 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 284TS |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 30 A, 32 A, 60 A, 64 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |