Series Information
| Manufacturer Part Number | LM32757 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | - |
| Type | General Purpose |
| Horsepower | 100 hp |
| Speed | 1,780 RPM |
| RPM | 1,780 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 404TS |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 120 A, 130 A, 260 A, 240 A |
| Service Factor | 1.25 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |