Series Information
| Manufacturer Part Number | LM32813 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..30HP..3600RPM.286T.TEFC.230/460V.3PH.60HZ.CONT.40C..RIGID.............. |
| Type | General Purpose |
| Horsepower | 30 hp |
| Speed | 3,525 RPM |
| RPM | 3,525 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 286T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 25.5 A, 51 A, 66 A, 33 A |
| Service Factor | 1.25 |
| Composition | Aluminum |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |