Series Information
| Manufacturer Part Number | LM32843 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..50HP..1800RPM.326TSC.TEFC.230/460V.3PH.60HZ.CONT.40C..RIGID-C.............. |
| Type | General Purpose |
| Horsepower | 50 hp |
| Speed | 1,785 RPM |
| RPM | 1,785 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 326TSC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 116 A, 58 A, 61 A, 122 A |
| Service Factor | 1.25 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |