Series Information
| Manufacturer Part Number | LM32876 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..20HP..1800RPM.256T.TEFC.230/460V.3PH.60HZ.CONT.40C..RIGID......SEVERE DUTY........ |
| Type | Severe Duty |
| Horsepower | 20 hp |
| Speed | 1,775 RPM |
| RPM | 1,775 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 256T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 22 A, 24.1 A, 44 A, 48 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |