Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LM32B Daito Fuses, FUSE 3.2 AMP W/BLACK COVER
LM32B Daito Fuses, FUSE 3.2 AMP W/BLACK COVER
This item cannot be canceled or returned
Discontinued by Manufacturer
Description
FUSE 3.2 AMP W/BLACK COVER
Specifications
Specifications
| Manufacturer Part Number |
LM32B |
| Manufacturer |
Daito |
| Family Series |
Daito Fuses |
| Description |
FUSE 3.2 AMP W/BLACK COVER |
| Fuse Type |
Japanese |
| Current Rating |
3.2 A |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |