Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LM32C Daito Fuses, LM Series, Fuse, 3.2A, W/Clear Cover
MFG Item Number
LM32C

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LM32C Daito Fuses, LM Series, Fuse, 3.2A, W/Clear Cover

MFG Item Number
LM32C
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, LM Series
Item #
LM32C
Fuse, 3.2A, W/Clear Cover

LM Series Information

  • 0.3 ~ 5.0 Amps
  • 48 Volts AC/DC
  • General Purpose Type
  • Plug‑In PC Mount Micro Fuse
  • UR, CSA, TUV Approved
The LM series micro‑fuse from Daito are socket‑mounted micro fuses designed for printed circuit use. They are compact in size and are superior to glass mounted fuses. The transparent body provides a quick visual indication of the fuse status.

  • Sockets available for vertical or right angle printed circuit mounting
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number LM32C
Manufacturer Daito
Product Series LM
Family Series Daito Fuses, LM Series
Description Fuse, 3.2A, W/Clear Cover
Fuse Type Japanese
Current Rating 3.2 A
AC Voltage 48 VAC
DC Voltage 48 VDC
Characteristic General Purpose
Interrupt Rating 50 kA @ 48 V
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Depth 8 mm
Body Length 0.39 "
Length 0.39 "
Width 4 mm
Approvals CSA, TUV, UR
Comments Fuse has transparent body.
Net Weight 0.0009 lbs
Gross Weight 0.001 lbs