Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM40 Daito Fuses, LM Series, FUSE 4A 48 VOLTS AC/DC NORMAL BLOW

MFG Item Number
LM40

LM40 Daito Fuses, LM Series, FUSE 4A 48 VOLTS AC/DC NORMAL BLOW

MFG Item Number
LM40
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, LM Series
Item #
LM40
FUSE 4A 48 VOLTS AC/DC NORMAL BLOW

LM Series Information

  • 0.3 ~ 5.0 Amps
  • 48 Volts AC/DC
  • General Purpose Type
  • Plug‑In PC Mount Micro Fuse
  • UR, CSA, TUV Approved
The LM series micro‑fuse from Daito are socket‑mounted micro fuses designed for printed circuit use. They are compact in size and are superior to glass mounted fuses. The transparent body provides a quick visual indication of the fuse status.

  • Sockets available for vertical or right angle printed circuit mounting
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number LM40
Manufacturer Daito
Product Series LM
Family Series Daito Fuses, LM Series
Description FUSE 4A 48 VOLTS AC/DC NORMAL BLOW
Fuse Type Japanese
Current Rating 4 A
AC Voltage 48 VAC
DC Voltage 48 VDC
Characteristic General Purpose
Interrupt Rating 50 kA @ 48 V
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Depth 8 mm
Body Length 0.39 "
Length 0.39 "
Width 4 mm
Approvals CSA, TUV, UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs