Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LM51DN |
|---|---|
| Manufacturer | GPI - Great Plains Industries |
| Family Series | GPI - Great Plains Industries Flow Control |
| Description | Lube Meter, Display, 1/2in. NPT |
| Material | Aluminum |
| Sensor Type | Oval Gear Rotor |
| Flow Range | 0.25-8 gpm |
| Port Size | 1/2 " |
| Port Style | NPT Female |
| Accuracy | 0.5 % |
| Maximum Pressure | 1,500 psi |
| Recommended Filtration | 150 Microns |
| Approvals | CE |
| Net Weight | 1.38 lbs |
| Gross Weight | 1.605 lbs |