LMB Series Information
LMB Series - LED Pilot Lights
Key Features
• Multi-chip LED integrated onto light surface
• IP65 rated protection
• Single hole fixing Ø22.5mm
• Bright & colour intensive light distribution
• Temperature range: -25°C to +55°C
• cURus & CE approved
• MTBF > 30,000 hours
| Manufacturer Part Number | LMB-230-BLUE |
|---|---|
| Manufacturer | IMO |
| Product Series | LMB |
| Family Series | IMO Pilot Lights, LMB Series |
| Description | LED Pilot Light 230VAC Blue IP65 |
| Mounting | 22 mm |
| Lamp Type | LED |
| Lens/Button Shape | Flat Round |
| Lens Color | Blue |
| Bezel | Black Plastic |
| Nominal Lamp Voltage | 240 VAC |
| Protection Rating | IP65 |
| Terminal Type | Screw |
| Approvals | CE, cURus |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |