Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LMC-1000 Brady Wire Identification, LABEL, 1 IN DIA
LMC-1000 Brady Wire Identification, LABEL, 1 IN DIA
This item cannot be canceled or returned
Description
Wire Identification, Series
Specifications
Specifications
| Manufacturer Part Number |
55400 |
| Manufacturer |
Brady |
| Family Series |
Brady Wire Identification |
| Description |
Masking Tape Labels, 1 Dia |
| Material |
Paper |
| Color |
Beige |
| Finish |
Matte |
| Application |
Inventory And Inspection Labeling |
| Net Weight |
0 lbs |
| Gross Weight |
0.465 lbs |
LMC-1000
Brady Wire Identification