Series Information
| Manufacturer Part Number | LMFL90-75 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | 90 DEG Long Bushed Elbow, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Trade Size: 3/4 IN, Flexibility: Rigid And IMC, Connection: Female Threaded X Male Threaded, Thread Length: 0.6 |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Male to Female Thread |
| Angle | 90 ° |
| Trade Size | 3/4 " |
| Material | Malleable Iron |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |