LMIN002.V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LMIN002.V

Littelfuse Fuses, MINI Series

LMIN002.V

Littelfuse Fuses, MINI Series
LOW-PROFILE MINI 58VDC SILVER 2A
MFG Item Number
LMIN002.V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, MINI Series
Item #
LMIN002.V
LOW-PROFILE MINI 58VDC SILVER 2A

MINI Series Information

The MINI fuse is quickly becoming the new standard for vehicle circuit protection. Its miniature design meets the need for more circuits to be protected while utilizing less space, and its ability to cope with high temperatures in adverse environments makes the MINI fuse the recommended choice for protection. Smart Glow fuses are innovative automotive style fuses that feature an indicator light that glows when the fuse is blown, saving time to troubleshoot an open circuit.

Specifications

Specifications
Manufacturer Part Number LMIN002.V
Manufacturer Littelfuse
Product Series MINI
Family Series Littelfuse Fuses, MINI Series
Description LOW-PROFILE MINI 58VDC SILVER 2A. The Low Profile MINI fuse has similar performance characteristics as the standard MINI fuse. The lower overall height allows for more space and weight savings. The Low Profile MINI fuse is designed to mate with
Fuse Type Automotive
Current Rating 2 A
DC Voltage 58 VDC
Characteristic Small
Interrupt Rating 1 kA @ 58 VDC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.25 lbs