LML42
Appleton Fittings, Neer Zinc 90 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LML42

Appleton Fittings, Neer Zinc 90 Series

LML42

Appleton Fittings, Neer Zinc 90 Series
1-1/4 90D CONN LFMC/LFNC INSUL
MFG Item Number
LML42
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Neer Zinc 90 Series
Item #
LML42
1-1/4 90D CONN LFMC/LFNC INSUL

Neer Zinc 90 Series Information

  • Furnished with locknut and sealing ring
  • Liquidtight/raintight/oiltight
  • Suitable for grounding 3/8"" thru 1‑1/4""
  • Suitable for wet locations
Appleton and O‑Z/Gedney offer NEER zinc 90 Degrees liquidtight connectors for liquidtight flexible metal conduit and Type B nonmetallic conduit. They can be used to terminate and seal liquidtight flexible metal conduit, at 90 Degrees angle, to either oiltight, liquidtight, or raintight boxes or enclosures. The connectors can be used with a tapered thread, female entry or unthreaded knockout.

Specifications

Specifications
Manufacturer Part Number LML42
Manufacturer Appleton
Product Series Neer Zinc 90
Family Series Appleton Fittings, Neer Zinc 90 Series
Description 1-1/4 90D CONN LFMC/LFNC INSUL
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Type B Non-Metallic Conduit
Connection Type Screw-In
Angle 90 °
Trade Size 1-1/4 "
Hub Size 1-1/4 "
Hub Type Male Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs