LML71
Appleton Fittings, Neer Zinc 90 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LML71

Appleton Fittings, Neer Zinc 90 Series

LML71

Appleton Fittings, Neer Zinc 90 Series
2-1/2 IN 90D CONN LFMC/LFNC
MFG Item Number
LML71
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Neer Zinc 90 Series
Item #
LML71
2-1/2 IN 90D CONN LFMC/LFNC

Neer Zinc 90 Series Information

  • Furnished with locknut and sealing ring
  • Liquidtight/raintight/oiltight
  • Suitable for grounding 3/8"" thru 1‑1/4""
  • Suitable for wet locations
Appleton and O‑Z/Gedney offer NEER zinc 90 Degrees liquidtight connectors for liquidtight flexible metal conduit and Type B nonmetallic conduit. They can be used to terminate and seal liquidtight flexible metal conduit, at 90 Degrees angle, to either oiltight, liquidtight, or raintight boxes or enclosures. The connectors can be used with a tapered thread, female entry or unthreaded knockout.

Specifications

Specifications
Manufacturer Part Number LML71
Manufacturer Appleton
Product Series Neer Zinc 90
Family Series Appleton Fittings, Neer Zinc 90 Series
Description 2-1/2 IN 90D CONN LFMC/LFNC
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Type B Non-Metallic Conduit
Connection Type Screw-In
Angle 90 °
Trade Size 2-1/2 "
Hub Size 2-1/2 "
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs