Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Fittings, Neer Zinc Series
LMM11
Appleton Fittings, Neer Zinc Series
This item cannot be canceled or returned
Description
Fittings, Neer Zinc Series
Neer Zinc Series Information
Furnished with locknut and sealing ring Liquidtight/raintight/oiltight Suitable for grounding 3/8"" thru 1‑1/4"" Suitable for wet locations Appleton and O‑Z/Gedney offer NEER zinc straight liquidtight connectors for liquidtight flexible metal conduit and Type B nonmetallic conduit. They can be used to terminate and seal liquidtight flexible metal conduit to either oiltight, liquidtight, or raintight boxes or enclosures. The connectors can be used with a tapered thread, female entry or unthreaded knockout.
Specifications
Specifications
Manufacturer Part Number
LMM11
Manufacturer
Appleton
Product Series
Neer Zinc
Family Series
Appleton Fittings, Neer Zinc Series
Description
1/2 IN CONN LFMC/LFNC
Conduit/Cable Type
LFMC (Liquid Tight Flexible Metallic Conduit), Type B Non-Metallic Conduit
Connection Type
Compression
Angle
Straight
Trade Size
1/2 "
Hub Size
1/2 "
Hub Type
Male Thread
Grounding
No
Insulated Throat
No
Jacketed
No
Material
Die Cast Zinc
Composition
Metallic
Protection Rating
Liquid Tight
NEMA Rating
NEMA FB1
Hazardous Location
Yes
Approvals
CSA, UL
Net Weight
0.0078 lbs
Gross Weight
0.0078 lbs
LMM11
Appleton Fittings, Neer Zinc Series