Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LMP Series Information
| Manufacturer Part Number | LMPCC000 |
|---|---|
| Manufacturer | Red Lion |
| Product Series | LMP |
| Family Series | Red Lion Sensors, LMP Series |
| Description | SENSOR |
| Type of Circuit | NPN |
| Output Voltage | 30 VDC |
| Material | Stainless Steel |
| Mounting | Bracket |
| Operating Temperature | 0-140 °F |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.205 lbs |