Series Information
| Manufacturer Part Number | 1116198 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | LiDAR sensors, LMS4000, LMS4124R-13000S01, Working range: 0.5 m ... 5.5 m, Aperture angle: 70°, Enclosure rating: IP65, Color: Light blue (RAL 5012), Integrated application: Output of measurement data, Connection type: 1 x M12, 5-pin plug (Power + I/O + |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Number of Inputs/Outputs | 2, 3 |
| Interface Type | Ethernet TCP/UDP |
| Connection Type | 5 Pin M12 Connector, 8 Pin M12 Connector |
| Protection Rating | IP65 |
| Operating Temperature | 14-122 °F |
| Approvals | CE, TUV |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |