LMSBMF01GP39.37LT
Barksdale Control Products Liquid Level Indicators, Mini LevelSite Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LMSBMF01GP39.37LT

Barksdale Control Products Liquid Level Indicators, Mini LevelSite Series

LMSBMF01GP39.37LT

Barksdale Control Products Liquid Level Indicators, Mini LevelSite Series
LEVELSITE - GMBH
MFG Item Number
LMSBMF01GP39.37LT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Liquid Level Indicators, Mini LevelSite Series
Item #
LMSBMF01GP39.37LT
LEVELSITE - GMBH

Mini LevelSite Series Information

Specifications

Specifications
Manufacturer Part Number LMSBMF01GP39.37LT
Manufacturer Barksdale Control Products
Product Series Mini LevelSite
Family Series Barksdale Control Products Liquid Level Indicators, Mini LevelSite Series
Description LEVELSITE - GMBH
System Pressure 240 psi
Connection Configuration Side, Bottom
Connection 0.5 " ANSI 150 Raised Face Flange
Length 39.37 "
Operating Temperature 302 °F
Net Weight 0 lbs
Gross Weight 0 lbs