LMSSMN01GQ32.00L
Barksdale Control Products Liquid Level Indicators, LevelSite Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LMSSMN01GQ32.00L

Barksdale Control Products Liquid Level Indicators, LevelSite Series

LMSSMN01GQ32.00L

Barksdale Control Products Liquid Level Indicators, LevelSite Series
Mini LevelSite
MFG Item Number
LMSSMN01GQ32.00L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Liquid Level Indicators, LevelSite Series
Item #
LMSSMN01GQ32.00L
Mini LevelSite

LevelSite Series Information


Specifications

Specifications
Manufacturer Part Number LMSSMN01GQ32.00L
Manufacturer Barksdale Control Products
Product Series LevelSite
Family Series Barksdale Control Products Liquid Level Indicators, LevelSite Series
Description Mini LevelSite
System Pressure 240 psi
Connection Configuration Side, Side
Connection 0.5 " NPT Male
Length 32 "
Operating Temperature 302 °F
Net Weight 0 lbs
Gross Weight 0 lbs