LMSSMN03GQ24.00L
Barksdale Control Products Liquid Level Indicators, Mini LevelSite Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LMSSMN03GQ24.00L

Barksdale Control Products Liquid Level Indicators, Mini LevelSite Series

LMSSMN03GQ24.00L

Barksdale Control Products Liquid Level Indicators, Mini LevelSite Series
LEVELSITE
MFG Item Number
LMSSMN03GQ24.00L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Liquid Level Indicators, Mini LevelSite Series
Item #
LMSSMN03GQ24.00L
LEVELSITE

Mini LevelSite Series Information

Specifications

Specifications
Manufacturer Part Number LMSSMN03GQ24.00L
Manufacturer Barksdale Control Products
Product Series Mini LevelSite
Family Series Barksdale Control Products Liquid Level Indicators, Mini LevelSite Series
Description LEVELSITE
System Pressure 240 psi
Connection Configuration Side, Side
Connection 1 " NPT Male
Length 24 "
Operating Temperature 302 °F
Net Weight 0 lbs
Gross Weight 0 lbs