LMTBMN06GP18.64L
Barksdale Control Products Liquid Level Indicators, Mini LevelSite Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LMTBMN06GP18.64L

Barksdale Control Products Liquid Level Indicators, Mini LevelSite Series

LMTBMN06GP18.64L

Barksdale Control Products Liquid Level Indicators, Mini LevelSite Series
LEVELSITE - GMBH
MFG Item Number
LMTBMN06GP18.64L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Liquid Level Indicators, Mini LevelSite Series
Item #
LMTBMN06GP18.64L
LEVELSITE - GMBH

Mini LevelSite Series Information

Specifications

Specifications
Manufacturer Part Number LMTBMN06GP18.64L
Manufacturer Barksdale Control Products
Product Series Mini LevelSite
Family Series Barksdale Control Products Liquid Level Indicators, Mini LevelSite Series
Description LEVELSITE - GMBH
System Pressure 240 psi
Connection Configuration Top, Bottom
Connection 0.5 " NPT Female
Length 18.64 "
Operating Temperature 302 °F
Net Weight 0 lbs
Gross Weight 0 lbs