LMTSMN01GP12.00LSK
Barksdale Control Products Liquid Level Indicators, LevelSite Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LMTSMN01GP12.00LSK

Barksdale Control Products Liquid Level Indicators, LevelSite Series

LMTSMN01GP12.00LSK

Barksdale Control Products Liquid Level Indicators, LevelSite Series
Mini LevelSite
MFG Item Number
LMTSMN01GP12.00LSK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Liquid Level Indicators, LevelSite Series
Item #
LMTSMN01GP12.00LSK
Mini LevelSite

LevelSite Series Information


Specifications

Specifications
Manufacturer Part Number LMTSMN01GP12.00LSK
Manufacturer Barksdale Control Products
Product Series LevelSite
Family Series Barksdale Control Products Liquid Level Indicators, LevelSite Series
Description Mini LevelSite
System Pressure 240 psi
Connection Configuration Top, Side
Connection 0.5 " NPT Male
Length 12 "
Operating Temperature 302 °F
Net Weight 0 lbs
Gross Weight 0 lbs