Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LN-502 |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Fittings |
| Description | Locknut, 3/4 Inch, for Use with Rigid/IMC Conduit, Plastic |
| Conduit/Cable Type | Standard |
| Trade Size | 3/4 " |
| Material | None |
| Hazardous Location | No |
| Type | Standard |
| Grounding | No |
| Net Weight | 0.0063 lbs |
| Gross Weight | 0.01 lbs |