LN-ISO40-G
Thomas & Betts Fittings, LN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LN-ISO40-G

Thomas & Betts Fittings, LN Series

LN-ISO40-G

Thomas & Betts Fittings, LN Series
40 MM ISO THREAD LOCKNUT
MFG Item Number
LN-ISO40-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Fittings, LN Series
Item #
LN-ISO40-G
40 MM ISO THREAD LOCKNUT

LN Series Information


Specifications

Specifications
Manufacturer Part Number LN-ISO40-G
Manufacturer Thomas & Betts
Product Series LN
Family Series Thomas & Betts Fittings, LN Series
Description Locknut, 40mm ISO/Metric Thread, Nylon, Gray
Conduit/Cable Type Standard
Trade Size M40
Material None
Composition Non-Metallic
Type Standard
Grounding No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
Alternatives
2M40PA
2M40PA
Mencom Fittings