Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Fittings, LN Series
LN-PG21-G
Thomas & Betts Fittings, LN Series
MFG Item Number
LN-PG21-G
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LN-PG21-G |
| Manufacturer |
Thomas & Betts |
| Product Series |
LN |
| Family Series |
Thomas & Betts Fittings, LN Series |
| Description |
Locknut, PG21 Thread, Nylon, Gray |
| Conduit/Cable Type |
Standard |
| Trade Size |
PG 21 |
| Material |
None |
| Composition |
Non-Metallic |
| Type |
Standard |
| Grounding |
No |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
LN-PG21-G
Thomas & Betts Fittings, LN Series