Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Steel City, a T & B Brand Fittings
LN102-10
Steel City, a T & B Brand Fittings
3/4 LOCKNUT,RGD/IMC,STL-ZINC PLD,1
This item cannot be canceled or returned
Description
3/4 LOCKNUT,RGD/IMC,STL-ZINC PLD,1
Specifications
Specifications
| Manufacturer Part Number |
LN102-10 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Fittings |
| Description |
Steel Locknuts for 3/4 Inch Rigid Conduit, 10 Pcs, Per Bag |
| Conduit/Cable Type |
Standard |
| Trade Size |
3/4 " |
| Material |
None |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Type |
Standard |
| Grounding |
No |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
LN102-10
Steel City, a T & B Brand Fittings