Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LN20DA Carlon, a T & B Brand Fittings, 1/2 90 DEG LIQUIDTIGHT FTG ASSEMBL
LN20DA Carlon, a T & B Brand Fittings, 1/2 90 DEG LIQUIDTIGHT FTG ASSEMBL
This item cannot be canceled or returned
Description
1/2 90 DEG LIQUIDTIGHT FTG ASSEMBL
Specifications
Specifications
| Manufacturer Part Number |
LN20DA |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Fittings |
| Description |
1/2 Inch, 90 Degree, One-Piece Liquidtight Non-Metallic Fitting, CSA, UL E32447, Temperatures up to 60 Degrees C, PVC, Grey |
| Conduit/Cable Type |
LFNC-B (Liquid Tight Flexible Non-Metallic Conduit) |
| Angle |
90 ° |
| Trade Size |
1/2 " |
| Hub Type |
Male NPT Thread |
| Material |
PVC |
| Composition |
Non-Metallic |
| Protection Rating |
Liquid Tight |
| Approvals |
CSA, cULus |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
LN20DA
Carlon, a T & B Brand Fittings