Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LNB/125
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LNB/125 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
Locknut, Thread Size 1-1/4 Inch NPT, Nickel Plated Brass |
| Trade Size |
1-1/4 " |
| Composition |
Metallic |
| Hazardous Location |
No |
| Grounding |
No |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
LNB/125
Thomas & Betts Fittings