Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Adaptaflex, a Division of T&B Fittings, LNB Series
LNB/M16
Adaptaflex, a Division of T&B Fittings, LNB Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LNB/M16 |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Product Series |
LNB |
| Family Series |
Adaptaflex, a Division of T&B Fittings, LNB Series |
| Description |
AF LNB/M20 20MM BRASS LOCKNUT |
| Conduit/Cable Type |
Standard |
| Trade Size |
M16 |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Type |
Standard |
| Approvals |
CE |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |
LNB/M16
Adaptaflex, a Division of T&B Fittings, LNB Series