Series Information
| Manufacturer Part Number | LND4450C |
|---|---|
| Manufacturer | Crydom |
| Family Series | Crydom Relays |
| Description | Low Noise SSR Relay, Panel Mount, IP20, 480VAC/50A, DC In |
| Mounting | Panel |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 4.8-32 VDC |
| Input Polarity | AC/DC |
| Output Voltage | 48-528 VAC |
| Nominal Output Voltage | 208 VAC, 277 VAC, 347 VAC, 415 VAC, 48 VAC, 120 VAC, 240 VAC, 480 VAC |
| Current Rating | 50 A |
| Transient Overvoltage | 800 V |
| Termination | Screw Terminal/Clamp |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.1625 lbs |
| Gross Weight | 0.1625 lbs |