Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Adaptaflex, a Division of T&B Fittings
LNS/M40
Adaptaflex, a Division of T&B Fittings
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LNS/M40 |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Fittings |
| Description |
AF LNS/M50 STEEL LOCKNUT M50 |
| Conduit/Cable Type |
Standard |
| Trade Size |
M40 |
| Composition |
Metallic |
| Type |
Standard |
| Comments |
Galvanized |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
LNS/M40
Adaptaflex, a Division of T&B Fittings