LNSS/200
Adaptaflex, a Division of T&B Fittings, LNS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LNSS/200

Adaptaflex, a Division of T&B Fittings, LNS Series

LNSS/200

Adaptaflex, a Division of T&B Fittings, LNS Series
AF LNSS/M20 M20 STAINLESS LOCKNUT
MFG Item Number
LNSS/200
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, LNS Series
Item #
LNSS/200
AF LNSS/M20 M20 STAINLESS LOCKNUT

LNS Series Information

Specifications

Specifications
Manufacturer Part Number LNSS/200
Manufacturer Adaptaflex, a Division of T&B
Product Series LNS
Family Series Adaptaflex, a Division of T&B Fittings, LNS Series
Description AF LNSS/M20 M20 STAINLESS LOCKNUT
Conduit/Cable Type Standard
Trade Size 2 "
Composition Metallic
Protection Rating Indoor, Outdoor
Type Standard
Approvals CE
Net Weight 0.16 lbs
Gross Weight 0.16 lbs