Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Killark Fittings, LNZ Series
LNZ10-125NPT
Killark Fittings, LNZ Series
MFG Item Number
LNZ10-125NPT
This item cannot be canceled or returned
Description
The LNZ fittings are commonly used to secure cable glands or similar products entering an enclosure. These products are available in NPT threads. These products are available in nickel plated brass.
Specifications
Specifications
Manufacturer Part Number
LNZ10-125NPT
Manufacturer
Killark
Product Series
LNZ
Family Series
Killark Fittings, LNZ Series
Description
LOCKNUT 125NPT BRASS
Trade Size
1-1/4 "
Composition
Metallic
Protection Rating
Indoor, Outdoor
Net Weight
0.05 lbs
Gross Weight
0.065 lbs
LNZ10-125NPT
Killark Fittings, LNZ Series