Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, LO Series
LO-350STD
Ilsco Terminals, LO Series
MFG Item Number
LO-350STD
This item cannot be canceled or returned
Description
- Manufactured from Electrolytic Seamless Copper Tubing
- Provides Maximum Conductivity and Strength
- Saves Space and Reduces Installation Time
Specifications
Specifications
| Manufacturer Part Number |
LO-350STD |
| Manufacturer |
Ilsco |
| Product Series |
LO |
| Family Series |
Ilsco Terminals, LO Series |
| Description |
CU MEC 350-4 B UL CSA |
| Wire Size Range |
4 AWG-350 kcmil |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.325 lbs |
LO-350STD
Ilsco Terminals, LO Series