Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LO-600 Ilsco Terminals, LO Series, CU MEC 600-1 13/32 B UL CSA
LO-600 Ilsco Terminals, LO Series, CU MEC 600-1 13/32 B UL CSA
This item cannot be canceled or returned
Description
CU MEC 600-1 13/32 B UL CSA
- Manufactured from Electrolytic Seamless Copper Tubing
- Provides Maximum Conductivity and Strength
- Saves Space and Reduces Installation Time
Specifications
Specifications
| Manufacturer Part Number |
LO-600 |
| Manufacturer |
Ilsco |
| Product Series |
LO |
| Family Series |
Ilsco Terminals, LO Series |
| Description |
CU MEC 600-1 13/32 B UL CSA |
| Wire Size Range |
1 AWG-600 kcmil |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.77 lbs |
LO-600
Ilsco Terminals, LO Series