Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LOCKNUT-P18(10/BAG)
Item Number
LOCKNUT-P18(10/BAG)
This item cannot be canceled or returned
Description
Item #
LOCKNUT-P18(10/BAG)
Specifications
Specifications
| Manufacturer |
Turck |
| Family Series |
Turck Cordsets |
| Manufacturer Part Number |
A3448 |
| Description |
Accessory |
| Accessory Type |
Locknut |
| Connection |
PG18 Connector |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
LOCKNUT-P18(10/BAG)
Turck Cordsets