Series Information
| Manufacturer Part Number | 45645 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION This Machine Must Be Locked Out Before Doing Maintenance. Sign, 5 H x 7 W x 0.004 D, Vinyl |
| Type | Safety Signs |
| Background Color | Yellow |
| Header | Caution |
| Legend | This Machine Must Be Locked Out Before Doing Maintenance. All Sources Of Energy Must Be Locked In |
| Material | Vinyl |
| Language | English |
| Height | 5 " |
| Width | 3 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.0009 lbs |