LP-A070-T9D7-C5T
Autonics Human Machine Interface, LP-A070 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LP-A070-T9D7-C5T

Autonics Human Machine Interface, LP-A070 Series

LP-A070-T9D7-C5T

Autonics Human Machine Interface, LP-A070 Series
Touchscreen TFT color LCD Logic
MFG Item Number
LP-A070-T9D7-C5T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Human Machine Interface, LP-A070 Series
Item #
LP-A070-T9D7-C5T
Touchscreen TFT color LCD Logic

LP-A070 Series Information

The LP‑A070 series logic panels are all‑in‑one devices featuring functions of PLC, HMI, and I/O modules with 16 input and 16 output contact points. The 7‑inch widescreen TFT LCD display offers excellent visibility and data management capability. The resistive touchscreen (analog touch) allows flexible tag arrangements, and the data logger function allows data storing and backup from various control devices. The units can be installed horizontally or vertically, and also feature support for various connection interfaces including USB Host/Device, and Ethernet.

Specifications

Specifications
Manufacturer Part Number LP-A070-T9D7-C5T
Manufacturer Autonics
Product Series LP-A070
Family Series Autonics Human Machine Interface, LP-A070 Series
Description Touchscreen TFT color LCD Logic Panel, 7.0 inch, PLC, HMI, and I/O mudule( 16/16) ,RS232C: 2, USB Host,
Display Size 7 "
Display Type Color TFT
Touch Screen Yes
Communication Ethernet, Serial, USB
Ethernet Ports (1) 10/100 Base T
Serial Ports (1) RS-232C
PCMCIA No
Wireless LAN No
Screen Resolution 800 x 480
Touch Region Resolution Analog
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
DC Voltage 24 VDC
Max Power Consumption 7.2 W
User Memory 64 MB
Protection Rating IP65
Operating Temperature 32-122 °F
Approvals CE
Net Weight 1.19 lbs
Gross Weight 1.6356 lbs
Alternatives
IV207E-SECP
IV207E-SECP
IMO Human Machine Interface, E Series
IV207M-SEAP
IV207M-SEAP
IMO Human Machine Interface, M Series