Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Human Machine Interface, LP-A Series
LP-A104-T9D9-C6T
Autonics Human Machine Interface, LP-A Series
Touchscreen TFT color LCD Logic
MFG Item Number
LP-A104-T9D9-C6T
This item cannot be canceled or returned
Description
Human Machine Interface, LP-A Series
Touchscreen TFT color LCD Logic
Human Machine Interface LCD Display Logic Panel Color Display‑ TFT LCD Vertical/Horizontal Installation LCD human machine interface display and logic panel allows for the consumer to easily interact with machinery. Useful for many industrial and commercial settings. Easy implementation due to simple yet effective system configuration.
Specifications
Specifications
Manufacturer Part Number
LP-A104-T9D9-C6T
Manufacturer
Autonics
Product Series
LP-A
Family Series
Autonics Human Machine Interface, LP-A Series
Description
Touchscreen TFT color LCD Logic Panel, 10 inch, PLC, HMI, and I/O mudule( 32/32) ,RS232C: 2, USB Host,
Display Size
10.4 "
Display Type
Color TFT
Touch Screen
No
Communication
Ethernet, Serial, USB
USB Ports
(2) USB 2.0
Ethernet Ports
(1) 10/100 Base T
Serial Ports
(2) RS-232C
PCMCIA
No
Wireless LAN
No
Screen Resolution
800 x 600
Tactile Pushbuttons
No
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Form Factor
PANELVIEW
DC Voltage
24 VDC
Max Power Consumption
8 W
Operating System
Windows XP
User Memory
8 GB
Expandable
MicroSD Card
Protection Rating
IP65
Operating Temperature
-4-140 °F
Approvals
CE
Net Weight
2.425 lbs
Gross Weight
2.425 lbs
LP-A104-T9D9-C6T
Autonics Human Machine Interface, LP-A Series