LP1 Series Information
| Manufacturer Part Number | LP1-120R |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | LP1 |
| Family Series | Federal Signal Visual Signaling Devices, LP1 Series |
| Description | StreamLine Low Profile Mini Strobe, 120VAC, Red - Available in 12VDC, 24VDC, 120VAC and 240VAC. Surface mount. Five lens colors: Amber, Blue, Clear, Green and Red. Low profile, only 2.61 high by 2.33 wide by 5.05 long. Conformal coated PCB. Type 4X |
| Operation | Strobe |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Red |
| Lamp Type | Strobe |
| Flash Rate/Minute | 80 |
| Mounting | Surface |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 108,000 |
| Current Rating | 0.06 A |
| NEMA Rating | NEMA 4X |
| Approvals | UL |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |