LP1-240R
Federal Signal Visual Signaling Devices, LP1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LP1-240R Federal Signal Visual Signaling Devices, LP1 Series, STROBE, 240VAC, RED
MFG Item Number
LP1-240R

LP1-240R Federal Signal Visual Signaling Devices, LP1 Series, STROBE, 240VAC, RED

MFG Item Number
LP1-240R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, LP1 Series
Item #
LP1-240R
STROBE, 240VAC, RED

LP1 Series Information

  • 12 VDC/24 VDC or 120 VAC/240 VAC
  • 5 Colors Available
  • 4,000 Hour Lamp Life
  • Surface Mount
  • UL Listed
Federal Signal introduces the Model LP1 low profile strobe light. This rectangular Type 4X strobe light is available in five colors: amber, blue, clear, green and red. The LP1 is designed to be flush mounted to control panels or other flat surfaces. Mounting is accomplished with two supplied 11/4", 8/32 slotted hex bolts. A polypropylene gasket is supplied to create a water‑tight and dusttight seal. The gasket mounts between the base of the light and the mounting surface.

The user replaceable strobe tube is rated for 4,000 hours of life. The LP1 is available in 12VDC, 24VDC, 120VAC and 240VAC versions. The unit is UL Listed. Access to the printed circuit board and strobe tube is provided through the back of the unit.

With its Type 4X rating, small size, and bright signal, the LP1 suits an endless number of applications. The LP1 is especially suited for use on control panels, machines, above entry ways, on walls, and along assembly lines. The 12/24VDC units are suitable in battery backup systems and vehicular applications such as forklifts and moving guided vehicles.

Specifications

Specifications
Manufacturer Part Number LP1-240R
Manufacturer Federal Signal
Product Series LP1
Family Series Federal Signal Visual Signaling Devices, LP1 Series
Description STROBE, 240VAC, RED
Operation Strobe
Voltage 240 VAC
Nominal Voltage 240 VAC
Color Red
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Surface
Hazardous Location No
Explosion Proof No
Candlepower 108,000
Current Rating 0.03 A
NEMA Rating NEMA 4X
Approvals UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs