Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LP1-DP1-DB9-RJ45 Mencom Remote Access Interfaces, PIC Series, Panel Interface Connector, Includes:
MFG Item Number
LP1-DP1-DB9-RJ45
LP1-DP1-DB9-RJ45 Mencom Remote Access Interfaces, PIC Series, Panel Interface Connector, Includes:
MFG Item Number
LP1-DP1-DB9-RJ45
This item cannot be canceled or returned
Description
Remote Access Interfaces, PIC Series
Panel Interface Connector, Includes:
IP65 Protection Rating UL Type 4, 4X, 12 A panel interface connector (PIC) is a device that typically mounts to the outside of a control panel housing a PLC, computer, or other type of programmable device. Once in place, the PIC, which houses convenient pass‑through connections, allows quick, easy, safe access to the controls inside the cabinet.
Specifications
Specifications
Manufacturer Part Number
LP1-DP1-DB9-RJ45
Manufacturer
Mencom
Product Series
PIC
Family Series
Mencom Remote Access Interfaces, PIC Series
Description
Panel Interface Connector, Includes: (1)120V Receptacle, (1)DB9 Port (Fem Ext/Mal Int) & (1)RJ45 (Fem/Fem)
Number of Outlets
(1) 120 V Receptacle
Number of Connections
RJ45, 9 Pin D-Sub
GFCI
No
Mounting
Bulkhead Housing
Material
Nickel Plated Zinc
Protection Rating
IP66
Net Weight
0 lbs
Gross Weight
0 lbs
LP1-DP1-DB9-RJ45
Mencom Remote Access Interfaces, PIC Series