Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LP10013 Eaton Grips, LP Series, Pull Grip Light 14quot; Mesh

MFG Item Number
LP10013

LP10013 Eaton Grips, LP Series, Pull Grip Light 14quot; Mesh

MFG Item Number
LP10013
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, LP Series
Item #
LP10013
Pull Grip Light 14quot; Mesh

LP Series Information

  • Endless Weave Construction Eliminates Sharp or Protruding Ends That Could Cause Injury and Obstruct Passage Over Sheaves or through Conduit
  • Single Weave Variable Mesh Automatically Adjusts Its Grip to the Load Providing Non‑Slip Pulling and Protects Cable Insulation from Damage
  • Flexible Pulling Eye Is Secured Within a Swaged Aluminum Collar Which Controls Arc Of Bend and Prevents Snagging
  • Used In Industrial Plants, Commercial Buildings, Utility Work and Light‑Duty Underground Transmission Line Stringing
  • Light‑Duty Grips Designed for Use in General Underground Construction Where a Grip Is Needed for Light Pulls
  • Fast, Easy, Safe Installation and Removal, No Special Tools Required


Specifications

Specifications
Manufacturer Part Number LP10013
Manufacturer Eaton
Product Series LP
Family Series Eaton Grips, LP Series
Description Eaton pulling grip, Short Length, Flexible Eye, Light duty, 5800 lbs break, 1.00-1.24quot; cord diameter, 14quot; mesh length, Tinned-Bronze
Mounting Single Weave Closed Mesh
Eye Style Flexible
Approx. Break Strength 5,300 lbs
Mesh Length 13 "
Net Weight 0 lbs
Gross Weight 0 lbs